- 1.25 in Hose Inner Diameter
- 2 in Hose Outer Diameter
- 200 psi Maximum Pressure
applications
- Suction applications for hydraulics, crude fuel and lubricating oils, gasoline, air, water and chemical transfer.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Color | Black |
| Vacuum Rating | 28 in Hg |
| Bend Radius [Min] | 8 in |
| Cover Material | Synthetic Rubber |
| Temperature Range [Max] | 200 °F |
| Series | FC318 |
| Pressure [Max] | 200 psi |
| Hose OD | 2 in |
| Hose I.D. | 1.25 in |
| Abrasion Resistance | Premium |
| Reinforcement | Fabric and Wire |
| Tube Material | Synthetic Rubber |
| Temperature Range [Min] | -40 °F |
| Construction | 2 Ply Braid |
| Lay Line Style | Embossed |
| Dash Size | -20 |
| Weight | 35.0 LB |

