- 0.75 in Hose Inner Diameter
- 1.26 in Hose Outer Diameter
- 1 ft Hose Length
- 7200 psi Maximum Pressure
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Pressure [Max] | 7200 psi |
| Burst Pressure [Nom] | 28800 psi |
| Construction | 4 Spiral |
| Abrasion Resistance | Premium |
| Reinforcement | Wire |
| Series | FC254 |
| Conductivity | Conductive |
| Color | Black |
| Cover Material | Synthetic Rubber |
| Hose Length | 1 ft |
| Temperature Range [Max] | 260 °F |
| Temperature Range [Min] | -40 °F |
| Bend Radius [Min] | 11 in |
| Tube Material | Synthetic Rubber |
| Hose OD | 1.26 in |
| Hose I.D. | 0.75 in |
| Dash Size | -12 |
| Weight | 0.0 LB |

