- 0.25 in Hose Inner Diameter
- 0.58 in Hose Outer Diameter
- 1 ft Hose Length
- 1500 psi Maximum Pressure
- Fire Hose Hose Application
applications
- Hydraulic, crude fuel and lubricating oils, gasoline, water and phosphate-ester based hydraulic fluids.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Reinforcement | Brass Plated Steel Wire |
| Conductivity | Conductive |
| Abrasion Resistance | Standard |
| Bend Radius [Min] | 1 in |
| Vacuum Rating | 28 in Hg |
| Temperature Range [Min] | -40 °F |
| Tube Wall Thickness | 0.33 in |
| Hose Application | Fire Hose |
| Series | FC234 |
| Burst Pressure [Nom] | 6000 psi |
| Cover Material | Elastomer |
| Pressure [Max] | 1500 psi |
| Temperature Range [Max] | 302 °F |
| Hose I.D. | 0.25 in |
| Hose OD | 0.58 in |
| Tube Material | Elastomer |
| Hose Length | 1 ft |
| Construction | 2 Ply Braid |
| Dash Size | -5 |
| Color | Blue |
| Weight | 0.0 LB |

