- ORS-BR Shoulder (External Braze/Weld) End Piece for 1 1/2" O.D. Tubing & 1 1/2" ORS® Fitting Size
| Tube O.D. | 1 1/2 in |
| End Types | O-Ring Face Seal |
| Material | Steel |
| Fitting Description | ORS-BR Shoulder (External Braze/Weld) End Piece |
| End Size | 1 1/2 Face Seal, 1 1/2 Bore |
| ORS® Tube O.D. | 1 1/2 in |
| Fitting Angle | Straight |
| No. of Ends | 1 |
| SAE Reference No. | 520172 |
| Overall Length | 1.63 in |
| Weight | 0.32 LB |

