- ORS-BR Shoulder (External Braze/Weld) End Piece for 3/8" O.D. Tubing & 3/8" ORS® Fitting Size
| End Types | O-Ring Face Seal |
| Fitting Description | ORS-BR Shoulder (External Braze/Weld) End Piece |
| SAE Reference No. | 520172 |
| ORS® Tube O.D. | 3/8 in |
| Tube O.D. | 3/8 in |
| No. of Ends | 1 |
| Material | Steel |
| End Size | 3/8 Weld-On(f), 3/8 Face Seal(f) |
| Fitting Angle | Straight |
| Overall Length | 0.96 in |
| Weight | 0.05 LB |

