- Nut for 3/4" O.D. Tubing
| End Types | O-Ring Face Seal |
| Fitting Angle | Straight |
| No. of Ends | 1 |
| End Size | 3/4 Face Seal(f) |
| Material | Steel |
| Fitting Description | Nut |
| SAE Reference No. | N/A |
| Tube O.D. | 3/4 in |
| Overall Length | 1.28 in |
| Hex Size | 1.38 in |
| Weight | 0.1 LB |
| End Types | O-Ring Face Seal |
| Fitting Angle | Straight |
| No. of Ends | 1 |
| End Size | 3/4 Face Seal(f) |
| Material | Steel |
| Fitting Description | Nut |
| SAE Reference No. | N/A |
| Tube O.D. | 3/4 in |
| Overall Length | 1.28 in |
| Hex Size | 1.38 in |
| Weight | 0.1 LB |