- Marine Hose
- 1 in ID
- 1.61 in OD
- 3000 psi Max Pressure
applications
- Hydraulics, fuel and lube oils, salt and fresh water.
features
- Designed for safety and reliability
- Wide range of styles, configurations
- Maximum durability under harsh operating conditions
| Pressure [Max] | 3000 psi |
| Hose Reinforcement | 4 Spiral |
| Burst Pressure [Min] | 12000 psi |
| Used to Dispense | Marine |
| Cover Material | Synthetic Rubber |
| Brand. | Aeroquip |
| Material | Synthetic Rubber |
| Ambient Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -40 °F |
| Ambient Temperature Range [Min] | -40 °F |
| Bend Radius [Min] | 11 in |
| Inner Tube Material | Synthetic Rubber |
| Hose I.D. | 1 in |
| Color | Black |
| Hose OD | 1.61 in |
| Temperature Range [Max] | 200 °F |
| Series | FC162 |
| Hose Application | Marine |
| Weight | 0.0 LB |

