Skip to content Skip to navigation menu
Aeroquip by DanfossFC1412-1616S

FC1412-1616S

FC1412 Series Crimp Fitting
Item #102809597
  • Crimp Fitting
Aeroquip by DanfossFC1412-1616S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Crimp Fitting

features

  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
Hose Cut-Off Factor 1.319 in
Item Type Nipple
Series FC1412 Series
Style Permanent
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison