- Marine Hose
- 3 in ID
- 3.8 in OD
- 900 psi Max Pressure
applications
- Fresh and salt water systems, oil applications and fuel systems.
features
- Designed for safety and reliability
- Wide range of styles, configurations
- Maximum durability under harsh operating conditions
| Temperature Range [Max] | 200 °F |
| Ambient Temperature Range [Min] | -40 °F |
| Hose I.D. | 3 in |
| Pressure [Max] | 900 psi |
| Series | FC132 |
| Hose Application | Marine |
| Inner Tube Material | Synthetic Rubber |
| Material | Synthetic Rubber |
| Burst Pressure [Min] | 3600 psi |
| Color | Black |
| Brand. | Aeroquip |
| Cover Material | Synthetic Rubber |
| Temperature Range [Min] | -40 °F |
| Hose OD | 3.8 in |
| Ambient Temperature Range [Max] | 200 °F |
| Hose Reinforcement | 4 Spiral |
| Used to Dispense | Marine |
| Bend Radius [Min] | 24 in |
| Weight | 0.0 LB |

