- ORS-BR Shoulder (Internal Braze) End Piece for 7/8" O.D. Tubing & 7/8" ORS® Fitting Size
| No. of Ends | 1 |
| Fitting Angle | Straight |
| SAE Reference No. | 520115 |
| End Types | O-Ring Face Seal |
| Tube O.D. | 7/8 in |
| Tube O.D. 1 | 7/8 in |
| Fitting Description | ORS-BR Shoulder (Internal Braze) End Piece |
| End Size | 7/8 Bore, 7/8 O-Ring Face Seal |
| Overall Length | 0.68 in |
| Material | Steel |
| Weight | 0.11 LB |

