- ORS-BR Shoulder (Internal Braze) End Piece for 5/8" O.D. Tubing & 3/4" ORS® Fitting Size
| SAE Reference No. | 520115 |
| No. of Ends | 1 |
| Tube O.D. | 3/4 in |
| End Types | O-Ring Face Seal |
| Fitting Angle | Straight |
| End Size | 3/4 Face Seal(f), 5/8 Bore |
| Fitting Description | ORS-BR Shoulder (Internal Braze) End Piece |
| Tube O.D. 1 | 5/8 in |
| Material | Steel |
| Overall Length | 0.61 in |
| Weight | 0.1 LB |

