- ORS-BR Shoulder (Internal Braze) End Piece for 3/8" O.D. Tubing & 1/2" ORS® Fitting Size
| SAE Reference No. | 520115 |
| Material | Steel |
| Tube O.D. | 1/2 in |
| Tube O.D. 1 | 3/8 in |
| Overall Length | 0.39 in |
| End Types | O-Ring Face Seal |
| No. of Ends | 1 |
| End Size | 3/8 Weld-On(f), 1/2 Face Seal(f) |
| Fitting Description | ORS-BR Shoulder (Internal Braze) End Piece |
| Fitting Angle | Straight |
| Weight | 0.05 LB |

