- 0.88 in Hose Inner Diameter
- 1.26 in Hose Outer Diameter
- 1 ft Hose Length
- 250 psi Maximum Pressure
- Low Pressure Hose Application
applications
- Diesel fuel, gasoline, hot lube oil, water and air.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Hose OD | 1.26 in |
| Hose Application | Low Pressure |
| Hose I.D. | 0.88 in |
| Burst Pressure [Nom] | 1000 psi |
| Tube Material | Chlorinated Polyethylene |
| Dash Size | -16 |
| Temperature Range [Min] | -40 °F |
| Hose Length | 1 ft |
| Tube Wall Thickness | 0.19 in |
| Bend Radius [Min] | 4.5 in |
| Pressure [Max] | 250 psi |
| Series | FC107 |
| Color | Black |
| Temperature Range [Max] | 300 °F |
| Conductivity | Conductive |
| Cover Material | Polyester |
| Construction | 1 Ply Braid |
| Reinforcement | Single Wire Braid |
| Weight | 0.0 LB |

