- Racing Hose
- 0.56 in ID
- 0.8 in OD
- 500 psi Max Pressure
| Ambient Temperature Range [Min] | -45 °F |
| Pressure [Max] | 500 psi |
| Material | Nomex and Kevlar |
| Hose Application | Racing |
| Burst Pressure [Min] | 2000 psi |
| Used to Dispense | Racing |
| Hose I.D. | 0.56 in |
| Color | Black |
| Inner Tube Material | Synthetic Rubber |
| Bend Radius [Min] | 4 in |
| Temperature Range [Min] | -45 °F |
| Temperature Range [Max] | 300 °F |
| Cover Material | Nomex and Kevlar |
| Ambient Temperature Range [Max] | 300 °F |
| Series | StartLite |
| Hose OD | 0.8 in |
| Vacuum Hg | 20 in |
| Weight | 0.0 LB |

