- Flat Corrugated Tank Truck Hose
- 3 in ID
- 3.54 in OD
- 150 psi Max Pressure
| Brand. | Industrial |
| Ambient Temperature Range [Max] | 158 °F |
| Temperature Range [Min] | -31 °F |
| Hose OD | 3.54 in |
| Hose Length | 100 ft |
| Temperature Range [Max] | 158 °F |
| Inner Tube Material | Natural Rubber Blend |
| Burst Pressure [Min] | 450 psi |
| Cover Material | Nitrile Blend |
| Vacuum Hg | 28 in |
| Bend Radius [Min] | 9.84 in |
| Used to Dispense | Flat Corrugated Tank Truck |
| Ambient Temperature Range [Min] | -31 °F |
| Series | EHP503 |
| Material | Nitrile Blend |
| Hose I.D. | 3 in |
| Hose Application | Flat Corrugated Tank Truck |
| Color | Black |
| Pressure [Max] | 150 psi |
| Weight | 177.1 LB |

