- 0.31 in Hose Inner Diameter
- 0.67 in Hose Outer Diameter
- 1 ft Hose Length
- 350 psi Maximum Pressure
applications
- All mobile or stationary internal combustion engines converted to handle LPG (propane), construction industry, utility industry, automotive, truck and bus, lift trucks.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Cover Style | Perforated |
| Burst Pressure [Nom] | 1400 psi |
| Cover Material | Synthetic Rubber |
| Abrasion Resistance | Premium |
| Temperature Range [Min] | -40 °F |
| Hose OD | 0.67 in |
| Bend Radius [Min] | 4 in |
| Temperature Range [Max] | 250 °F |
| Hose Length | 1 ft |
| Dash Size | -6 |
| Pressure [Max] | 350 psi |
| Hose I.D. | 0.31 in |
| Tube Material | Nylon |
| Tube Wall Thickness | 0.18 in |
| Color | Black |
| Reinforcement | Stainless Steel |
| Series | CR170 |
| Weight | 0.0 LB |

