- Female Pipe Fixed to Male SAE 37° Fitting Description
- Steel Material
| Material | Steel |
| Hex Size 2 | 2.5 in |
| Swivel Size | 1 |
| End Type 1 | NPTF |
| Length | 4.880 in |
| Hex Size 1 | 1.75 in |
| Series | BD55029 |
| Finish | Zinc Plated |
| No. of Ends | 2 |
| End Type 2 | SAE 37 |
| Fitting Type | 90° Swivel |
| Thread Size | 1 5/8-12 |
| Fitting Description | Female Pipe Fixed to Male SAE 37° |
| Height From Hole Center | 2.77 |
| Weight | 4.35 LB |

