- Marine, High Pressure Hose
- 1.25 in ID
- 1.8 in OD
- 4000 psi Max Pressure
applications
- High pressure hydraulic systems, particularly recommended for systems subjected to high surge peaks and sever operating conditions.
features
- Designed for safety and reliability
- Wide range of styles, configurations
- Maximum durability under harsh operating conditions
| Used to Dispense | Marine, High Pressure |
| Bend Radius [Min] | 16.5 in |
| Cover Material | Synthetic Rubber |
| Hose I.D. | 1 1/4 in, 1.25 in |
| Ambient Temperature Range [Min] | -40 °F |
| Hose OD | 1.8 in |
| Series | AE374 |
| Hose Application | Marine, High Pressure |
| Pressure [Max] | 4000 psi |
| Burst Pressure [Min] | 16000 psi |
| Ambient Temperature Range [Max] | 250 °F |
| Material | Synthetic Rubber |
| Inner Tube Material | Synthetic Rubber |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |

