- Marine, High Pressure Air Hose
- 1 in ID
- 1.56 in OD
- 2000 psi Max Pressure
applications
- Pneumatic applications.
features
- Designed for safety and reliability
- Wide range of styles, configurations
- Maximum durability under harsh operating conditions
| Ambient Temperature Range [Max] | 212 °F |
| Ambient Temperature Range [Min] | -40 °F |
| Series | AE371 |
| Used to Dispense | Marine, High Pressure Air |
| Hose Application | Marine, High Pressure Air |
| Pressure [Max] | 2000 psi |
| Bend Radius [Min] | 12 in |
| Hose OD | 1.56 in |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 1 in |
| Inner Tube Material | Synthetic Rubber |
| Brand. | Aeroquip |
| Material | Synthetic Rubber |
| Burst Pressure [Min] | 8000 psi |
| Cover Material | Synthetic Rubber |
| Temperature Range [Max] | 212 °F |
| Weight | 0.0 KG |

