- Marine Hose
- 2.5 in ID
- 3.09 in OD
- 350 psi Max Pressure
applications
- Hydraulics, fuel and lube oils, fresh and salt water, low pressure air, nitrogen and butane.
features
- Designed for safety and reliability
- Wide range of styles, configurations
- Maximum durability under harsh operating conditions
| Temperature Range [Max] | 275 °F |
| Hose Application | Marine |
| Burst Pressure [Min] | 1400 psi |
| Cover Material | Synthetic Rubber |
| Ambient Temperature Range [Min] | -40 °F |
| Material | Synthetic Rubber |
| Pressure [Max] | 350 psi |
| Hose OD | 3.09 in |
| Series | AE370 |
| Hose I.D. | 2 1/2 in, 2.5 in |
| Inner Tube Material | Synthetic Rubber |
| Brand. | Aeroquip |
| Ambient Temperature Range [Max] | 275 °F |
| Used to Dispense | Marine |
| Bend Radius [Min] | 24 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |

