- Reusable Hose Fitting
- 90° Fitting
- 1 1/2 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Height | 3.240 in |
| Finish | Zinc |
| Hex Size 2 | 1 15/16 in |
| Outside Dia. | 2.109 in |
| Hex Size 1 | 1 15/16 in |
| Hose Dash Size | 24 |
| Material | Nickel Aluminum Bronze Casting |
| Hole Dia. | 1.16 in |
| End Gender 1 | Female |
| Construction | Reusable |
| Hose Cut-Off Factor | 1.78 in |
| Overall Length | 3.24 in |
| Fitting Description | 90° |
| Series | 190093 Series |
| Hose Size | 1.5 in |
| End Type 2 | Line/Hose/Tube |
| Item Type | Fitting Assembly |
| End Type 1 | Line/Hose/Tube |
| Weight | 0.0 LB |

