- 90° Split Flange Tube Elbow (SAE Code 61)
- 1/2" Male JIC to 3/4" Nominal Flange Size
| Material | Carbon Steel |
| Fitting Type | Elbow |
| Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
| Tube O.D. | 1/2 in |
| N | 1.62 in |
| End Types | JIC 37° & Split Flange (Code 61) |
| Fitting Angle | 90° |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| End Size | 1/2 JIC(m), M26(m) |
| Code | Code 61 |
| M | 1.78 in |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| Weight | 0.7 LB |

