- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Series | 4797 Series |
| Hole Dia. | 0.17 in |
| Thread Size | 1/2-20 |
| Material | Brass |
| End Type 2 | Line/Hose/Tube |
| End Type 1 | SAE |
| Hose Size | 0.25 in |
| Item Type | Fitting Assembly |
| Fitting Description | Straight |
| Hose Cut-Off Factor | 0.48 in |
| Hex Size 1 | 5/8 in |
| Overall Length | 1.52 in |
| Hose Dash Size | 4 |
| End Gender 1 | Female |
| Weight | 0.05 LB |

