- Reusable Hose Fitting
- 90° Fitting
- 2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose Cut-Off Factor | 4.4 in |
| Overall Length | 6.84 in |
| Material | Carbon Steel |
| Series | 4790 Series |
| Finish | Steel |
| Item Type | Fitting Assembly |
| End Type 1 | Flanged |
| End Type 2 | Line/Hose/Tube |
| Construction | Reusable |
| Hose Size | 2 in |
| Flange Type | Code 61 |
| Fitting Description | 90° |
| Hose Dash Size | 32 |
| Weight | 0.0 LB |

