Skip to content Skip to navigation menu
Aeroquip by Danfoss4790-20-16S

4790-20-16S

4790 Series Reusable Hose Fitting
Item #101216549
  • Reusable Hose Fitting
  • 90° Fitting
  • 1 in Hose Size
Aeroquip by Danfoss4790-20-16S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reusable Hose Fitting
  • 90° Fitting
  • 1 in Hose Size

features

  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
Construction Reusable
Hose Size 1 in
Item Type Fitting Assembly
Hose Cut-Off Factor 2.79 in
Series 4790 Series
End Type 1 Flanged
End Type 2 Line/Hose/Tube
Fitting Description 90°
Material Carbon Steel
Overall Length 4.84 in
Hose Dash Size 16
Finish Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison