- Reusable Hose Fitting
- 45° Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose Size | 1.25 in |
| Hose Cut-Off Factor | 2.21 in |
| Flange Type | Code 61 |
| Fitting Description | 45° |
| End Type 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| Construction | Reusable |
| Item Type | Fitting Assembly |
| Hose Dash Size | 20 |
| Overall Length | 4.12 in |
| Series | 4777 Series |
| End Type 1 | Flanged |
| Finish | Steel |
| Weight | 1.122 LB |

