- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Overall Length | 2.1 in |
| End Type 1 | Barb |
| Outside Dia. | 0.866 in |
| End Gender 1 | Male |
| Series | 4750 Series |
| Hose Dash Size | 6 |
| Hose Size | 0.375 in |
| End Type 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 1.21 in |
| Fitting Description | Straight |
| Hex Size 1 | 0.866 in |
| Material | Brass |
| Item Type | Fitting Assembly |
| Weight | 0.034 LB |

