- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
| Hose Dash Size | 10 |
| Item Type | Fitting Assembly |
| Fitting Description | Straight |
| Material | Brass |
| Overall Length | 2.6 in |
| End Type 2 | Line/Hose/Tube |
| Thread Size | -10 |
| Series | 4750 Series |
| Hose Size | 0.625 in |
| End Type 1 | Barb |
| Weight | 0.0 LB |

