- Reusable Hose Fitting
- 5/8 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Hose Size | 0.625 in |
| Item Type | Nipple Assembly |
| Series | 473A Series |
| End Type 1 | SAE 37 |
| Hose Cut-Off Factor | 1 1/4 in |
| Hose Dash Size | 10 |
| Construction | Reusable |
| Weight | 0.0 LB |

