- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Thread Size | 3/8-18 |
| End Gender 1 | Male |
| Item Type | Fitting Assembly |
| Fitting Description | Straight |
| End Type 2 | Line/Hose/Tube |
| Hose Size | 0.25 in |
| Material | Brass |
| Hose Dash Size | 4 |
| Hose Cut-Off Factor | 0.88 in |
| Series | 4738 Series |
| End Type 1 | NPTF |
| Weight | 0.0 LB |

