- Reusable Hose Fitting
- 1 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| End Type 1 | SAE 37 |
| Hose Size | 1 in |
| Hose Cut-Off Factor | 2.43 in |
| Item Type | Fitting Assembly |
| Construction | Reusable |
| Series | 4730 Series |
| Hose Dash Size | 16 |
| Weight | 2.0 LB |

