- Crimp Fitting
- Straight Fitting Angle
- 3.09 in Overall Length
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| End Gender 1 | Male |
| Hose Cut-Off Factor | 1.58 in |
| End Type 1 | NPTF |
| Hex Size 2 | 1 1/8 in |
| Series | 4729 Series |
| Thread Sealant | No |
| Hole Dia. | 0.39 in |
| Material | Carbon Steel |
| Item Type | Fitting Assembly |
| Hex Size 1 | 2.01 in |
| Fitting Angle | Straight |
| Overall Length | 3.09 in |
| Thread Size | 1/4-14 |
| End Type 2 | Line/Hose/Tube |
| Weight | 0.0 LB |

