- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose Cut-Off Factor | 1.63 in |
| Hose Size | 0.625 in |
| Series | 4722 Series |
| Fitting Description | Straight |
| Hose Dash Size | 10 |
| End Type 1 | MPT |
| Construction | Reusable |
| Finish | Steel |
| Overall Length | 3.18 in |
| End Type 2 | Line/Hose/Tube |
| Thread Size | 1/2-14 |
| Item Type | Fitting Assembly |
| Weight | 0.51 LB |

