- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose Cut-Off Factor | 1.69 in |
| Fitting Description | Straight |
| Hose Size | 1 in |
| End Gender 1 | Male |
| Item Type | Fitting Assembly |
| Series | 4414 Series |
| End Type 1 | SAE 37 |
| Overall Length | 2.96 in |
| Hose Dash Size | 16 |
| Thread Size | 1 5/16-12 |
| Material | Carbon Steel |
| End Type 2 | Line/Hose/Tube |
| Weight | 0.633 LB |

