- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Thread Size | 1/8-27 |
| Fitting Description | Straight |
| Series | 412 Series |
| Hose Dash Size | 4 |
| End Type 1 | NPTF |
| End Type 2 | Line/Hose/Tube |
| Hose Size | 0.25 in |
| Hose Cut-Off Factor | 0.92 in |
| Construction | Reusable |
| Overall Length | 1.68 in |
| Item Type | Fitting Assembly |
| Finish | Brass |
| Weight | 0.06 LB |

