- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Thread Size | 7/8-14 |
| Construction | Reusable |
| Compatible Hose I.D. | 0.625 |
| Series | 411 Series |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 1.51 in |
| Working Pressure [Max] | 3,000 psi |
| Overall Length | 2.8 in |
| Outside Dia. | 1.218 in |
| End Type 1 | SAE 37 |
| Compatible Tube O.D. | 0.625 |
| Hole Dia. | 0.48 in |
| Hex Size 1 | 1 in |
| Item Type | Fitting Assembly |
| End Gender 1 | Female |
| Hose Dash Size | 10 |
| Hex Size 2 | 1 1/8 in |
| Fitting Description | Straight |
| Hose Size | 0.625 in |
| End Type 2 | Line/Hose/Tube |
| Weight | 0.35 LB |

