- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose Dash Size | 12 |
| Item Type | Fitting Assembly |
| Hose Cut-Off Factor | 1.45 in |
| Thread Size | 1 1/16-14 |
| Hose Size | 0.75 in |
| Fitting Description | Straight, Swivel |
| End Type 2 | Line/Hose/Tube |
| End Gender 1 | Female |
| Series | 401 Series |
| Overall Length | 3.02 in |
| Material | Carbon Steel |
| End Type 1 | SAE 45 |
| Weight | 0.413 LB |

