- Reusable Hose Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Series | 411 Series |
| Height | 2 1/4 in |
| Item Type | Fitting Assembly |
| Construction | Reusable |
| Hose Size | 1.5 in |
| Hose Dash Size | 24 |
| Hose Cut-Off Factor | 1.83 in |
| Overall Length | 3.28 in |
| Weight | 0.0 LB |

