- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Material | Monel |
| Hose Size | 1 in |
| Overall Length | 2.82 in |
| Hose Cut-Off Factor | 1.55 in |
| Item Type | Fitting Assembly |
| Thread Size | 1 5/16-12 |
| Hose Dash Size | 16 |
| End Type 2 | Line/Hose/Tube |
| Working Pressure [Max] | 3,500 psi |
| Series | 411 Series |
| Hole Dia. | 0.82 in |
| Compatible Tube O.D. | 1 |
| Hex Size 1 | 1.5 in |
| Fitting Description | Straight |
| Compatible Hose I.D. | 1 |
| Construction | Reusable |
| Weight | 0.0 LB |

