- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Overall Length | 3.15 in |
| Hole Dia. | 0.61 in |
| Fitting Description | Straight |
| Hose Dash Size | 12 |
| Hose Cut-Off Factor | 1.58 in |
| Hex Size 1 | 1 1/4 in |
| Hose Size | 0.75 in |
| Construction | Reusable |
| Series | 411 Series |
| End Gender 1 | Female |
| Item Type | Fitting Assembly |
| Material | Monel |
| Hex Size 2 | 1 1/4 in |
| End Type 2 | Line/Hose/Tube |
| Outside Dia. | 1.343 in |
| Weight | 0.0 LB |

