- Reusable Hose Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Construction | Reusable |
| Overall Length | 2.47 in |
| Hose Dash Size | 12 |
| Item Type | Socket |
| Series | 4013 Series |
| Hose Size | 0.75 in |
| Height | 1 1/2 in |
| Weight | 0.0 KG |

