- Reusable Hose Fitting
- 3/4 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Hose Size | 0.75 in |
| Series | 191302 Series |
| Hose Dash Size | 12 |
| Hose Cut-Off Factor | 2.58 in |
| Construction | Reusable |
| Item Type | Fitting Assembly |
| Weight | 0.0 LB |

