- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Type 1 | MPT |
| Hose Size | 0.625 in |
| Fitting Description | Straight |
| End Type 2 | Line/Hose/Tube |
| Construction | Reusable |
| Outside Dia. | 1.06 in |
| Item Type | Fitting Assembly |
| Overall Length | 2.12 in |
| Series | 190628 Series |
| Thread Size | 1/2-14 |
| Hole Dia. | 0.47 in |
| Compatible Hose I.D. | 0.51 |
| Hose Cut-Off Factor | 1.46 in |
| Material | Brass & Carbon Steel |
| Finish | Brass Nipple, Steel Socket |
| Hose Dash Size | 10 |
| Hex Size 2 | 1 1/16 in |
| Hex Size 1 | 1 in |
| End Gender 1 | Male |
| Weight | 0.0 LB |

