- General Purpose Air & Water Hose
- 0.37 in ID
- OD
- 300 psi Max Pressure
| Length | 500 ft |
| Material | PVC |
| Hose Application | General Purpose Air & Water |
| Inner Tube Material | Polyvinyl Chloride (PVC) |
| Used to Dispense | General Purpose Air & Water |
| Packaged Length | 500 ft |
| Cover Material | PVC |
| Ambient Temperature Range [Max] | 150 °F |
| Color | Blue |
| Series | 3630 |
| Brand. | Synflex |
| Burst Pressure [Min] | 1000 psi |
| Hose I.D. | 0.37 in |
| Temperature Range [Max] | 150 °F |
| Pressure [Max] | 300 psi |
| Weight | 0.0 LB |

