- Pure Water Hose
- 0.25 in ID
- 0.52 in OD
- 2750 psi Max Pressure
| Brand. | Synflex |
| Ambient Temperature Range [Min] | -10 °F |
| Cover Material | Polyurethane |
| Burst Pressure [Min] | 11000 psi |
| Material | Polyurethane |
| Temperature Range [Max] | 150 °F |
| Inner Tube Material | Polyolefin |
| Temperature Range [Min] | -10 °F |
| Bend Radius [Min] | 1.25 in |
| Pressure [Max] | 2750 psi |
| Used to Dispense | Pure Water |
| Hose Length | 250 ft |
| Color | Blue |
| Hose Application | Pure Water |
| Hose OD | 0.52 in |
| Ambient Temperature Range [Max] | 150 °F |
| Hose I.D. | 1/4 in, 0.25 in |
| Series | 34PW |
| Weight | 20.0 LB |

