- 1.12 in Hose Inner Diameter
- 1.53 in Hose Outer Diameter
- 1 ft Hose Length
- 600 psi Maximum Pressure
- Medium Pressure Hose Application
applications
- Hydraulics, air, gasoline, fuel, and lubricating oils
features
- Designed for safety and reliability
- Wide range of styles, configurations
- Maximum durability under harsh operating conditions
| Hose Application | Medium Pressure |
| Lay Line Style | Ink Jet |
| Pressure [Max] | 600 psi |
| Burst Pressure [Nom] | 2500 psi |
| Conductivity | Conductive |
| Reinforcement | Wire |
| Construction | 1 Ply Braid |
| Temperature Range [Max] | 160 °F |
| Bend Radius [Min] | 9 in |
| Temperature Range [Min] | -40 °F |
| Vacuum Rating | 28 in Hg |
| Series | 302A |
| Hose Length | 1 ft |
| Color | Black |
| Cover Style | Impregnated |
| Tube Wall Thickness | 0.19 in |
| Dash Size | -20 |
| Hose I.D. | 1.12 in |
| Hose OD | 1.53 in |
| Cover Material | Polyester |
| Tube Material | Nitrile |
| Weight | 0.0 LB |

