- Male Connector Fitting Description
- 3 in Tube Outer Diameter
- 3-8 Thread Size 1
- 3 1/2-12 Thread Size 2
- 1.53 in Length
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| Thread Sealant | No |
| Series | 2021 |
| End Type 1 | NPTF |
| Tube O.D. | 3 in |
| Fitting Type | Adapter |
| Thread Size | 3-8 |
| Fitting Description | Male Connector |
| Tube O.D. 2 | 3 in |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Type 2 | SAE 37 |
| Hex Size 1 | 1.063 in |
| Length | 1.530 in |
| Weight | 0.0 LB |

