- 1.5 in Hose Inner Diameter
- 2.25 in Hose Outer Diameter
- 1 ft Hose Length
- 1250 psi Maximum Pressure
- Petroleum & Water Hose Application
| Burst Pressure [Nom] | 5000 psi |
| Conductivity | Conductive |
| Reinforcement | Wire |
| Cover Material | Synthetic Rubber |
| Pressure [Max] | 1250 psi |
| Bend Radius [Min] | 20 in |
| Tube Material | Synthetic Rubber |
| Hose OD | 2.25 in |
| Construction | 2 Ply Braid |
| Color | Black |
| Temperature Range [Max] | 212 °F |
| Hose Length | 1 ft |
| Hose I.D. | 1.5 in |
| Temperature Range [Min] | -40 °F |
| Series | 2781 |
| Hose Application | Petroleum & Water |
| Abrasion Resistance | Premium |
| Dash Size | -24 |
| Weight | 0.0 LB |

