- 0.38 in Hose Inner Diameter
- 0.87 in Hose Outer Diameter
- 1 ft Hose Length
- 4000 psi Maximum Pressure
- High Pressure Hose Application
applications
- High pressure hydraulics, crude fuel, and lubricating oils, gasoline.
features
- Designed for safety and reliability
- Wide range of styles, configurations
- Maximum durability under harsh operating conditions
| Abrasion Resistance | Premium |
| Reinforcement | Wire |
| Hose Length | 1 ft |
| Dash Size | -6 |
| Series | 2766 |
| Temperature Range [Max] | 200 °F |
| Burst Pressure [Nom] | 16000 psi |
| Pressure [Max] | 4000 psi |
| Conductivity | Conductive |
| Hose OD | 0.87 in |
| Construction | 1 Ply Braid |
| Color | Black |
| Hose Application | High Pressure |
| Cover Material | Synthetic Rubber |
| Hose I.D. | 0.38 in |
| Bend Radius [Min] | 5 in |
| Temperature Range [Min] | -65 °F |
| Tube Material | Synthetic Rubber |
| Weight | 0.0 LB |

