- 3 in Hose Inner Diameter
- 3.59 in Hose Outer Diameter
- 1 ft Hose Length
- 450 psi Maximum Pressure
applications
- Hydraulics, gasoline, fuel and lubricating oils, air and water.
features
- Designed for safety and reliability
- Wide range of styles, configurations
- Maximum durability under harsh operating conditions
| Burst Pressure [Nom] | 1800 psi |
| Cover Material | Synthetic Rubber |
| Temperature Range [Min] | -40 °F |
| Construction | 1 Ply Braid |
| Hose I.D. | 3 in |
| Bend Radius [Min] | 33 in |
| Tube Material | Synthetic Rubber |
| Tube Wall Thickness | 0.297 in |
| Color | Black |
| Series | 2652 |
| Temperature Range [Max] | 275 °F |
| Conductivity | Conductive |
| Reinforcement | Single Wire Braid |
| Hose OD | 3.59 in |
| Dash Size | -48 |
| Hose Length | 1 ft |
| Abrasion Resistance | Premium |
| Pressure [Max] | 450 psi |
| Weight | 0.0 LB |

